Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB240900

Global Industrial™ Flammable Cabinet, Self Close Single Door, 6 Gallon, 23"Wx18"Dx22"H

Product Description
Flammable cabinets meet or exceed the NFPA Flammable Liquid Code #30 and the OSHA standard 1910.106 for storage of class I, II and III liquids. All-welded construction provides additional strength and 18 gauge cabinet with 14 gauge door. offers additional fire protection. The double-walled design of these flammable cabinets allows 1-1/2" insulating air space and dual 2" air vents that connect to exhaust system to maintain safe temperatures. Built-in grounding connector and leveling feet. 3 Door is equipped with two 4" hinges with sturdy brass pins and feature a spill-proof sill, a flush paddle handle with 3 point latching and a highly visible trilingual warning. Latching engages when door is closed without handle rotation. This Self Close Single Door. model automatically closes only when fusible link melts at 165°F. This self close model also features self-indexing door that close in sequence to ensure tight closure and a recessed self-close. Flush door handle prevents passersby from catching or banging. Flammable cabinets are finished with yellow powder coat and feature radius edges for safety. Unit does not contain inside shelf. 10 Year Limited Warranty.

PRICE
$749.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23 in
Depth18 in
Height22 in
Gauge14 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
TypeFlammable Materials Cabinet
Shelf Capacity350 lbs
ColorYellow
Door TypeSelf Close
Handle TypeRecessed
StyleCompact
Capacity6 gal
Number of Doors1
MaterialSteel
Construction TypeAssembled
Manufacturers Part Number240900
Base TypeLeveling Feet
BrandGlobal Industrial

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsOSHA