Mesa Safe Compact Pharmacy Safe MRX2000E - Single Door w/ Digital Lock 14"W x 10-3/4"D x 60"H, White
|
Questions & Answers (0)
Product Description
The MRX2000E Single Door Pharmacy Safe is ideal for those locations limited in space. With a slim width of 14", it can fit in most places standard safes & lockers cannot, yet offers 5 cu.ft. of interior storage space. 11-gauge steel heavy-duty body and a door held by commercial-grade tamper-proof hinges. Protected with Securam ESCL-0601 AD Electronic Lock. Includes 7 Shelves Pharmacy White Color to match the interior of your Pharmacy. It has 4 Pre-Drilled Holes for easy anchoring and 4 pre-drilled holes on the back for wall anchoring Heavy-duty deadbar prevents door removal during forced entry attempt. Five 3/4" diameter solid steel live locking bolts. Includes 9V Battery.
PRICE
$1,349.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 10-3/4 in |
| Height | 60 in |
| Inside Width | 13-3/4 in |
| Inside Depth | 10-1/2 in |
| Inside Height | 59-3/4 in |
| Weight | 155 lbs |
Product Details
| Lock Type | Electronic Keypad Lock |
| Type | Pharmacy Safe |
| Shelf Capacity | 25 lbs |
| Number of Adjustable Shelves | 7 |
| Color | White |
| Door Type | Solid Door |
| Handle Type | L-Handle |
| Capacity | 5 ft³ |
| Number of Doors | 1 |
| Material | Steel |
| Number of Compartments | 8 |
| Package Quantity | 1 |
| Manufacturers Part Number | MRX2000E |
| Brand | Mesa Safe |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | Non-Fire Rated |