Perfect Aire® Compact Portable Air Conditioner, 12000 BTU (8000 SACC), 115V
Write a Review
|
Questions & Answers (0)
Product Description
12,000 BTU portable air conditioner cools areas up to 300 sq. ft. Adjustable temperature settings range 62°F - 88°F (17°C - 30°C). Soft-touch electronic controls with digital LED display. Bucketless drain system. Easy roll casters. Three speeds for both cool and fan modes. 24-hour on/off time. Auto, Sleep, Dry and Energy-Saver Modes. Auto-swing louvers help distribute cool air. Full function remote control with Follow Me portable thermostat technology for total room coverage.
PRICE
$519.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-1/2 in |
| Depth | 13-3/4 in |
| Height | 28-3/4 in |
| Weight | 60.5 lbs |
| Cord Length | 6 ft |
| Coverage Area | 300 ft² |
Product Details
| Number of Speeds | 3 |
| Refrigerant | R32 |
| Filter Type | Washable |
| BTU Cooling | 12000 |
| Dehumidification | 99.8 |
| Material | Plastic |
| Manufacturers Part Number | 3PORT12000 |
| Sound Level | 51 |
| Brand | Perfect Aire |
| Type | Cool Only |
| CFM | 260 CFM |
| Watts Cooling | 1255 W |
| Remote Control | Yes |
| Color | White |
| Amps Cooling | 12 A |
| Temperature Range Cooling | 62 to 88 °F |
| Voltage | 115 V |
| Control | Electronic |
| Power Cord Type | 3 Prong Grounded Plug |
| Decibels | 48.9/51.6 |
| Refrigerant Type | R-32 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CEC |
| Energy Star Certified | No |