Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Coxreels

Model # :WBB584649

MPN #: 1125-5-175

Coxreels 1125-5-175 Competitor Series 3/4"x175' 3000 PSI Hand Crank Steel Hose Reel

Product Description
COXREELS® 1125 Series hand crank and motorized hose reels have the features demanded by industry professionals. The industry preferred design features a sturdy one piece all welded "A" frame base, low profile outlet riser and open drum slot design provides a non-crimping, flat smooth hose wrap.

External fluid path with machined from solid brass 90° full-flow NPT swivel inlet (Nickel plated steel swivel on 1" models) Swivel Seals: NITRILE (AFLAS on 1" models) ~External fluid path with electroless nickel plated steel 90° full-flow NPT swivel inlet (On high pressure HP prefix models) Swivel Seals: AFLAS (On high pressure HP prefix models)

All welded steel "A" frame construction for superior reel structure Exclusive low profile outlet riser & open drum slot design for flat smooth hose wrap Permanently lubricated self-aligning pillow block bearings for trouble-free & smooth rotation Adjustable tension brake to prevent "free-wheeling" during operation Long-handled locking pin to secure reel from rotation during transport or storage

Reliable direct gear drive on motor driven models providing quiet & smooth retraction - No chain Solid steel direct hand crank with smooth round handle

Features:

  • Professional grade heavy duty steel construction. Durable proprietary CPC™ powder coat process. Rolled edges & ribbed discs provide strength & safety. Leading 2-year manufacturer's limited warranty. Made in the U.S.A. - Sold & Supported Worldwide
  • SWIVEL - Machined from solid brass 90° full-flow NPT swivel for simple seal maintenance and fast and easy hose installation. No need to remove the reel from its mount.
  • CNC SPUN DISCS - Heavy duty CNC robotically spun and ribbed discs with rolled edges for greater strength, durability, hose protection, and operator safety.
  • OUTLET RISER - Exclusive low profile outlet riser and open drum slot design provides a non-cimping, flat smooth hose wrap.
  • "A" FRAME - Sturdy one piece, all CNC robotically welded 12 Gage steel "A" frame base, not bolted, for superior reel structure. Mounting pattern located in the steel base for easy reel installation and detachment.
  • PERMANENTLY LUBRICATED BEARINGS - Sturdy permanently lubricated and self-aligning pillow block bearings for smooth rotation and trouble-free operation.
  • OTHER FEATURES INCLUDE - long lasting, chip resistant and rust inhibiting CPC powder coat finish, adjustable tension brake prevents free wheeling and direct hand crank for easy mechanical retraction.
  • Permanently Lubricated Self Aligning Pillow Block Bearings
PRICE
$435.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/2 in
Width33-1/4 in
Height18-1/8 in
Weight44 lbs
Hose Inside Diameter3/4 in
Hose/Cord Length175 ft
Reel Hose Length Capacity175 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisOpen
ColorBlue
Series1125
Drive/Return TypeHand Crank
MaterialSteel
Manufacturers Part Number1125-5-175
Cable/Cord/Hose IncludedNo
PSI3000 psi
BrandCoxreels

Warranty

Warranty2 yr