COXREELS® T Series "Truck Mount" spring driven hose reels are the toughest hose reels in the spring driven line. The extra large chassis with dual pedestal-style arms and Coxreels' Super Hub® provides triple axle support while reducing vibration and strengthening the structural integrity of the reel. Making it perfect for off-road applications that demand reliability in the most abusive and demanding environments.
Spring Return Hose Reel 100 Ft (1/4 In I.D.), 1/4 In MNPT, 5,000 PSI Max Op Pressure, Brass, Blue
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 24 in |
| Width | 9-3/8 in |
| Height | 25-1/2 in |
| Reel Hose Length Capacity | 100 ft |
Product Details
| Type | Rubber |
| Number of Hoses | 1 |
| Color | Blue |
| Drive/Return Type | Spring Rewind |
| Material | Steel |
| PSI | 4000 psi |
| Cable/Cord/Hose Included | Yes |
| Brand | Coxreels |
Warranty
| Warranty | 2 yr |
Related Products
Upgrade your hose management with the BluBird® Heavy-Duty Air Hose Reel All-In-One 3/8" x 50' (BBRHD3850-AIO). This patent-pending, all-in-one hose reel is engineered to provide unmatched versatility, convenience, and safety. Designed for durability and efficiency, this reel is perfect for industrial facilities, workshops, or residential spaces. With a robust construction that withstands 300 PSI working pressure and temperatures ranging from -50°F to +190°F, it sets a new industry standard. Features include a 180° swivel mount for enhanced flexibility, a 5-in-1 coupler for ...
Introducing the OilShield® 1/2" x 100' Rubber Air Hose Dual Arm Reel, a versatile pneumatic tool that's designed to revolutionize your automotive, industrial, and construction operations. This hose reel offers a winning combination of durability, flexibility, and exceptional performance that stands up to the most demanding tasks. At the heart of this impressive tool is the RMA Class A Oil Resistant Air hose. Crafted with a Nitrile inner core and Nitrile cover, it's engineered to protect the hose from oil, welding spatters, and grinding sparks. This remarkable hose has earned its place as ...
OilShield® 3/8 inch Air Hose Reel is an ultimate combination of corrosion resistant powder coated steel, single adjustable guide arm, L-Shaped base with groove reinforcement ensuring a stable support along with the RMA Class A Oil Resistant Air hose for shops and garage. This Hose Reel utilizes a fully enclosed multi-position 12-point ratchet spring system to lock hose at designed shorter and longer length. Brass swivel joints hose inlet connection protecting against leaks while reel stopper and 4 non snag rollers reduce hose abrasion. This hose reel can be mounted on floor, wall, ceiling ...
Coxreels C-HP-330-330 3/8"x30' 4000PSI Dual Purpose Spring Retractable High Pressure Steel Hose Reel
COXREELS® C Series "Combination" spring driven hose reels are a combination of two hose reels in one compact assembly. They are perfect for applications in which two sources are needed to get the job done when space is a critical factor. The single mounting base creates stability and adds to the convenience of one mounting pattern. This series is also available in air hose/electrical cord combinations. Two External fluid paths with machined from solid brass 90° full-flow NPT swivel inlets (Zinc plated steel swivels on HP models) Swivel Seals: NITRILE Compact two reel assembly for ...
OilShield® air hose reel is an ultimate combination of corrosion resistant powder coated steel, single adjustable guide arm, L-Shaped base with groove reinforcement ensuring a stable support along with the RMA Class A Oil Resistant Air hose for shops and garage. This Hose Reel utilizes a fully enclosed multi-position 12-point ratchet spring system to lock hose at designed shorter and longer length. Brass swivel joints hose inlet connection protecting against leaks while reel stopper and 4 non snag rollers reduce hose abrasion. This hose reel can be mounted on floor, wall, ceiling, trucks, ...