Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coxreels

Model # :WB854139

MPN #: MP-N-350

Heavy Duty Reel Medium Pressure

Product Description
Coxreels® SH Series Super Hub™ spring driven hose reels, like the P Series, have a history of dependable performance. The larger chassis and frame accommodate longer lengths and larger diameters of hose. Coxreels original Super Hub™ dual axle support system increases the stability during operation, reduces vibration and strengthens the structural integrity of the reel.

Medium Pressure Reels are furnished with standard one wire braid hose suitable for air, water or oil applications. Hose exceeds SAE R1 specifications. Maximum temperature 250° F.

Spring Driven Features:
  • Auto Rewind Easily Wraps, Stores & Protects Hose
  • Heavy Gauge 1/4" Steel Base & Support Post
  • Factory-Matched Cartridge-Style Spring Motor
  • Solid Machined Brass Swivel
  • 1" Solid Steel Axle With 1" Lubricated Precision Bearings
  • Guide Arm Adjusts To Wall, Floor & Overhead Positions
  • Multi-Position Lock Ratchet Secures Hose At Desired Length
  • Non-Corrosive Stainless Steel Spring, Pawl & Zinc Plated Ratchet
COXREELS® Signature Features:
  • Professional Grade Heavy Duty Steel Construction
  • Durable Proprietary CPC™ Powder Coat Process
  • Rolled Edges & Ribbed Discs Provide Strength & Safety
  • Leading 2-Year Manufacturer's Limited Warranty
  • Made In The U.S.A. Sold & Supported Worldwide
PRICE
$669.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-3/4 in
Depth19-5/8 in
Height21 in
Weight65 lbs
Hose Inside Diameter3/8 in
Hose/Cord Length50 ft
Reel Hose Length Capacity50 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisOpen
ColorBlue
SeriesSH
Max Temperature250 °F
For Use WithAir,Water,Oil
Drive/Return TypeSpring Return
MaterialSteel
Manufacturers Part NumberMP-N-350
Cable/Cord/Hose IncludedYes
PSI3000 psi
Hose MaterialRubber
BrandCoxreels

Warranty

Warranty2 yr