Kennels & Dog Houses
Kennels and dog houses offer safe and comfortable shelter for pets in various commercial settings like boarding facilities, vet clinics, and more. Made with durable materials, these sturdy dog kennels and houses provide protection from the elements and ensure pets remain secure and comfortable. Commercial kennels and dog houses are available in various sizes and designs to meet a range of needs in different commercial settings.
Most Relevant

Dog Kennels
| Compare | Image | Length | Width | Height | Material | Color | Description | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 120 in | 60 in | 72 in | Steel | Black | European Style Modular Dog Kennel, Welded Wire | WBB1598743 | $1,949.00 | ||
![]() | 57-7/8 in | 1-3/4 in | 72 in | Steel | Blue | Blue Champion Kennel Front Panel with Door, Welded Wire | WBB2429330 | $199.95 | ||
![]() | 48 in | 48 in | 72 in | Steel | Black With Silver Cover | Uptown Dog Welded Wire Kennel With Cover | WB269483 | $585.00 | ||
![]() | 59" | 59 in | 72 in | Steel | Silver | Single Door Kennel Panel | WBB3218492 | $475.95 | ||
![]() | 120" | 120 in | 72 in | Steel | Gray | Side Kennel Panel | WBB3218479 | $335.95 | ||
![]() | 120 in | 120 in | 72 in | Steel | Gray | Complete Elite Heavy-Duty Kennel, Welded Wire | WBB2429329 | $1,549.00 | ||
![]() | 119" | 119 in | 72 in | Steel | Gray | Complete Kennel | WBB3218495 | $1,175.00 | ||
![]() | 119" | 119 in | 72 in | Steel | Silver | Double Door Kennel Panel | WBB3218476 | $809.00 | ||
![]() | 59" | 59 in | 72 in | Steel | Gray | Single Door Kennel Panel | WBB3218496 | $335.95 | ||
![]() | 59" | 76 in | 72 in | Steel | Silver | Complete Kennel | WBB3218499 | $1,575.00 |
Showing 1-10 of 24 results

Kennel Shade Cover

Dog Crate

Dog Houses

Dog Exercise Pens
















