Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metpar

Model # :WB260952

MPN #: SSIC1

Stainless Steel Complete In-Corner Compartment 36" Wide

Product Description
OVERHEAD-BRACED STAINLESS STEEL BATHROOM COMPARTMENTS
In-Corner Compartment Bathroom Stall
Pre-configured overhead-braced stainless steel bathroom compartments provide a structurally sound configuration created for areas where strength is required. Stainless steel bathroom compartments create sturdy private bathroom stalls for public restrooms. Bathroom compartments are made using Type 304 stainless steel that is formed and cemented under pressure to a double faced honeycomb paper core. Features #4 satin finish. Doors and panels are 1" thick and include 1-1/4" thick pilasters for rigidity and support. Included hardware is made of chrome plated die-cast zamac. Inward swing doors include latch for privacy. Pilasters include a 3"H stainless steel trim shoe to cover bottom mountings. Head rails are made using brite anodized aluminum extrusion that is 1"W x 1-3/4"H. In-Corner stall measures 36"W x 60"D.

Includes:
(1) 4"W Pilaster w/Shoe
(1) 6"W Pilaster w/Shoe
(1) 25-5/8"W Inward Swing Door
(1) 57-3/4"W Panel
(1) 37"L Aluminum Head Rail
(1) 59"L Aluminum Head Rail
All Necessary Hardware
PRICE
$2,545.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth60 in

Product Details

Assembly RequiredYes
MaterialStainless Steel
DescriptionComplete In-Corner Compartment
ColorSatin
Door TypeInward Swing
Manufacturers Part NumberSSIC1
BrandMetpar