Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metpar

Model # :WB260962

MPN #: 2236/13003

Stainless Steel Partition Door - ADA 35-3/8" W x 58" H Outward Swing

Product Description
OVERHEAD-BRACED STAINLESS STEEL BATHROOM PARTITION COMPONENTS
ADA-Compliant Partition Door with Outward Swing
Overhead-braced stainless steel bathroom partitions & components help create private bathroom stalls in public restrooms. Overhead-braced design provides a structurally sound configuration created for areas where strength is required. Made using Type 304 stainless steel that is formed and cemented under pressure to a double faced honeycomb paper core. Features #4 satin finish. Doors are 1" thick and include a privacy latch. Doors also include hardware made of chrome plated die-cast zamac.

PRICE
$1,019.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35-3/8 in
Height58 in

Product Details

MaterialStainless Steel
DescriptionPartition Door - ADA
ColorSatin
Door TypeOutward Swing
Manufacturers Part Number2236/13003
BrandMetpar