Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tennsco

Model # :WBB2303965

MPN #: APT-3672W-3-MGY

Tennsco Complete Packing Workbench W/Power Apron, Maple Butcher Block Square Edge, 72"W x 36"D

Product Description
Increase your shipping efficiency with Tennsco's Complete Packing Table. Tennsco's packing table modular design is scalable with the needs of your business with the ability to add or remove accessories as required. It features a 36" deep, butcher block work surface. Each table comes standard with a heavy duty 14 gauge lower shelf with a 350 lbs. capacity and 14 gauge adjustable legs that adjust from 27-7/8" - 35-3/8". Overall table height is 83-7/16". Sturdy rear uprights support an upper divided shelf perfect for storing boxes or oversize cartons. A roll dispenser and storage shelf are included for organizing and storing your packing and shipping supplies. Includes a mounted power rail that is very convenient for using electrical tools (57-3/32"W x 2-1/2"D x 1-3/4"H). Features a bin rail that accommodates plastic or metal bins for storing parts. Light bracket kit included for mounting task light onto cantilever uprights to provide ample light across your entire workspace. The task light includes two 32W lamps, attachment screws and comes pre-wired with an 8' power cord. All Tennsco products are proudly made in the USA. This product has a limited warranty of 1 year.

Includes:
  • Lower, upper & box shelf
  • Uprights
  • Roll dispenser
  • Power & bin rail
  • Task Light
  • Hardware included


PRICE
$2,049.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth36 in
Height27-7/8 - 35-3/8 in
Weight Capacity3600 lbs
Weight336.2 lbs
Top Thickness1-3/4 in
Nominal Height28 - 35 in

Product Details

Assembly RequiredYes
Edge TypeSquare
Leg StyleC-Channel Leg
MaterialSteel
Number of Shelves3
Construction TypeUnassembled
Manufacturers Part NumberAPT-3672W-3-MGY
BrandTennsco
PowerYes
TypeDeluxe Packing Workbench
ColorGray
Top Color FamilyBrown
Adjustment TypeBolted Leg
StylePacking Bench W/ Power Outlets
Mobile or StationaryStationary
Package Quantity1
Leg TypeAdjustable
Top MaterialMaple Butcher Block

Warranty

Warranty1 yr