Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB412443

Global Industrial™ Complete Packing Workbench, Laminate Safety Edge, 72"W x 36"D

Product Description
✓ Adjustable height from 29-7/8 - 41-3/4"
✓ Features a 1-5/8" thick plastic square edge top
✓ Open and organized design allows for easy access to items, improving efficiency

Upgrade your packing and shipping areas, or work spaces with the Global Industrial™ Complete Packing Workbench. This complete packing workbench includes a riser kit, and lower shelf kit, a thick plastic square edge top supported by heavy-duty 14-gauge steel tubular legs that adjust and can hold up to 5,000 lbs. of evenly distributed weight. The workbench is easy to assemble, includes adjustable levelling floor glides and levelling foot plates that allow for easy floor anchoring, while the powder coat finish ensures longevity. The riser kit includes 48"H uprights, bin rail, reel holder, two 12" depth shelves (1 with 6 adjustable carton dividers), and a 72" W LED light kit. The lower shelf kit measures 25"D with 4 carton dividers and a has 5"H storage shelf. 1-Year Limited Warranty.

PRICE
$1,175.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth36 in
Height29-7/8 - 41-3/4 in
Weight Capacity5000 lbs
Top Thickness1-5/8 in
Nominal Height30 - 42 in

Product Details

Assembly RequiredYes
TypeDeluxe Packing Workbench
ColorBlue
Top Color FamilyGray
Adjustment TypeBolted Leg
StylePacking Bench W/ Riser & Lower Shelf Kit
Edge TypeSafety
Leg StyleSquare Tubular Leg
Mobile or StationaryStationary
Number of Shelves4
MaterialSteel
Construction TypeUnassembled
Package Quantity1
Leg TypeAdjustable
Manufacturers Part Number412443
Top MaterialPlastic Laminate
BrandGlobal Industrial