Replacement Shower Valve Rebuild Kit for Symmons Shower Faucets
Kissler Complete Rebuild Kit For Symmons Temptrol Shower Valves
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Faucet Parts |
| Description | Rebuild Kit For Symmons Temptrol Shower Valves |
| Color | Silver |
| Manufacturers Part Number | RBK8110 |
| For Use With | Symmons Temptrol Shower Valves |
| Brand | Kissler |
Compliance & Certifications
| ADA Compliant | No |
Related Products
Low Consumption Closet Kit P6000-ECR-WS1 has a 1.6 GPF/6.0 LPF low water consumption kit and features Zurn's "Go Blue" material, which offers superior chemical resistance for long lasting quality and dependability. This repair kit for toilet flusher includes relief valve, disc, diaphragm and guide assembly. It is designed to be used in Zurn Aquaflush. ZURN Z6000 Aquaflush® Exposed Closet Flush Valve – Exposed, quiet diaphragm-type, chrome-plated, flushometer valve with a polished exterior. Complete with a chloramine resistant, dual seal diaphragm with a clog resistant by-pass. The valve ...
The Closet Rebuild Kit P6000-EUR-WS1-RK is constructed of chemical-resistant TPE material that resists chemical infiltration and prolongs the life of black diaphragms. It is designed to fit all AquaFlush flush valves. ZURN Z6000 Aquaflush® Exposed Closet Flush Valve – Exposed, quiet diaphragm-type, chrome-plated, flushometer valve with a polished exterior. Complete with a chloramine resistant, dual seal diaphragm with a clog resistant by-pass. The valve is ADA compliant with a non-hold open and no leak handle feature, high back pressure vacuum breaker, one-piece hex coupling nut, ...
AquaVantage® Closet Repair Kit Repair of flush valve components, rather than replacement of the entire unit, saves money and resources. Designed for AquaVantage® flush valves, Zurn's 1.5 gpf flush valve rebuild kit (Part no. P6000-EUA-WS-RK) can be retrofit to any AquaVantage®, AquaFlush®, or diaphragm type urinal valves. The repair kit's clog-resistant triple filter diaphragm features our unique GO BLUE® material. GO BLUE® parts last up to 10x longer than the competitors', reducing maintenance costs and extending their lifespan. When you need a replacement part for repair or maintenance ...
This is a Sloan Royal Flushometer urinal rebuild kit 1.0 gallons per flush that includes drop in kit (A-1042-A) handle repair kit (B-51-A) and vacuum breaker repair kit (V-651-A). For Use With 236682, B262785, B252787, B252806.
Repair of flush valve components, rather than replacement of the entire unit, saves money and resources. Designed for AquaVantage® flush valves, Zurn's 1.5 gpf flush valve rebuild kit (Part no. P6000-EUA-WS-RK) can be retrofit to any AquaVantage®, AquaFlush®, or diaphragm type urinal valves. The repair kit's clog-resistant triple filter diaphragm features our unique GO BLUE® material. GO BLUE® parts last up to 10x longer than the competitors', reducing maintenance costs and extending their lifespan. When you need a replacement part for repair or maintenance of a flush valve, trust Zurn ...