Kissler RBK1827 Rebuild Kit for Gerber Shower Valves
Write a Review
|
Questions & Answers (0)
Product Description
Rebuild Kit for Gerber Faucet Shower Valves, New Style Includes All Stems, Trim, Washers to rebuild your Existing Valve Body.
PRICE
$63.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Shower Rebuild Kit |
| Includes | Hot/Cold Stems, Seats, Trim |
| Description | Rebuild Kit For Gerber Shower Valves |
| Color | Black |
| Manufacturers Part Number | RBK1827 |
| For Use With | Gerber Bathtub and Shower Faucets |
| Brand | Kissler |
Compliance & Certifications
| ADA Compliant | No |