Carlisle Complete Scraper, Gray, 4" - 36511900 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Carlisle Complete Scraper , Gray, 4" - 36511900
Professional 4" wide scrapers in two handle choices. 4" scraper blade has one sharp edge and one dull edge.
Professional 4" wide scrapers in two handle choices. 4" scraper blade has one sharp edge and one dull edge.
PRICE
$469.50 Sold in packages of 10 / $46.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 4 in |
| Depth | 1 in |
| Height | 48 in |
| Weight | 15 lbs |
| Blade Width | 4 in |
| Cleaning Width | 4 in |
Product Details
| Handle Material | Plastic |
| Type | Floor Scraper |
| Color | Gray |
| Style | Scraper |
| Material | Plastic |
| Description | Complete Scraper |
| Package Quantity | 10 |
| Manufacturers Part Number | 36511900 |
| Brand | Carlisle |