- Bi-mold handle provides comfortable grip, reducing hand fatigue
- Ideal for gasket removal and cleaning rust and corrosion
- Blade length: 6"
Williams® 6" Gasket Scraper, Blue/Gray/Natural
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$19.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 7/8 in |
| Height | 9-3/4 in |
| Weight | 0.3 lbs |
Product Details
| Material | Steel/Plastic |
| Description | Gasket Scraper |
| Color | Blue |
| Manufacturers Part Number | JHW40000 |
| Brand | Williams |
Warranty
| Warranty | Limited |