Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Complete Serpentine Belt Drive Component Kit - Gates 90K-38156B

Complete Serpentine Belt Drive Component Kit - Gates 90K-38156B

Item #: WBB2442241

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $196.95

Save $9.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Complete Serpentine Belt Drive Component Kit

Gates Complete Serpentine Kits make it easy to service the entire serpentine belt drive system. Save money and prevent premature vehicle breakdowns by making the choice to fix your vehicle right the first time. Neglecting to replace the tensioner and pulley(s), at the same time you replace the belt, can not only shorten the life of the belt as well as other front end accessory drive components, but can leave you or your customer stranded on the side of the road.

Gates understands the importance of getting your vehicle up and running with as little hassle as possible. Our Complete Serpentine Kits provide customers a time-saving, convenient way to purchase all the premium parts needed, in one pre-packaged kit, to completely restore their serpentine belt drive system. Plus, they're backed by our lifetime parts and labor warranty when installed by a certified shop.

Gates - Driven by Possibility



Application Summary: 2009-07 Suzuki, SX4, 4-Cyl. 2.0 L, Accessory Belt Drive Kit

Vehicle Fitment: Make\Model   Year(s)
Suzuki+ Expand List– Hide List
  • Aerio - Engine: L4, 2.0L, 2000cc, GAS   2002-2003
  • Aerio - Engine: L4, 2.3L, 2290cc, 140ci, GAS   2004-2007
  • SX4 - Engine: L4, 2.0L, 1997cc, 122ci, DIESEL   2007-2009
  • SX4 - Engine: L4, 2.0L, 1997cc, 122ci, ELECTRIC/GAS   2007-2009
  • SX4 - Engine: L4, 2.0L, 1997cc, 122ci, GAS   2007-2009

Product Details

  • Contents Belt, Tensioner, Idler
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Complete Serpentine Belt Drive Component Kit - Gates 90K-38156B

Complete Serpentine Belt Drive Component Kit - Gates 90K-38156B

Item #: WBB2442241

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant