Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2441255

MPN #: K070566

Micro-V Serpentine Drive Belt - Gates K070566

Product Description
Micro-V Serpentine Drive Belt

Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit Micro-V belts. With advanced technology that matches the OE size, construction and materials, Gates Micro-V ensures optimal vehicle performance.

Micro-V belts provide peak operating performance while delivering the highest value available.

  • Meets or exceeds all specifications from the Original Equipment Manufacturer.
  • Designed for small diameter pulleys, backside idlers, and for use with (or without) automatic tensioners.
  • Special belt constructions eliminate belt noise, reduce tension loss, and solve problem drive applications.
  • Utilizes advanced materials like Aramid Fiber found in bullet-proof vests and crack and heat resistant EPDM materials.
  • Unique form grinding of each individual belt assures precise dimensional control.
  • Meets or exceeds SAE J1459, SAE J2432, and SAE J1596 specifications.


Application Summary: 2017-13 Honda, Accord, 4-Cyl. 2.4 L, Serpentine

Vehicle Fitment: Make\Model   Year(s)
Acura+ Expand List– Hide List
  • TLX - Engine: L4, 2.4L, 2356cc, 144ci, GAS   2015-2019
BMW+ Expand List– Hide List
  • Z8 - Engine: V8, 4.8L, 4837cc, GAS   2003-2003
  • Z8 - Engine: V8, 4.9L, 4941cc, 302ci, GAS   2001-2003
  • Z8 - Engine: V8, 5.0L, 4941cc, GAS   2000-2003
Honda+ Expand List– Hide List
  • Accord - Engine: L4, 2.4L, 2356cc, 144ci, GAS   2013-2017
  • CR-V - Engine: L4, 2.4L, 2351cc, GAS   2019-2019
  • CR-V - Engine: L4, 2.4L, 2356cc, 144ci, GAS   2017-2019
PRICE
$61.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Top Width.947 in
Circumference57.25 in

Product Details

TypeAutomotive V-Ribbed Belt (Standard)
Cord MaterialPolyester
Belt MaterialEPDM