- Complete Wheel Kit
- Includes (2) Ultra-Poly (70D) Load Wheel Assemblies (3-1/4" Diameter) & (2) Poly Steer Wheel Assemblies with Bearings, Axles and Fasteners
- Open Hub Design
- A cost effective, easy to install solution containing all the parts you need to replace the wheels on your pallet jack. Parts are shipped in an easy to store compact box.
Complete Wheel Kit for Manual Pallet Jack GWK-BTL-CK - Fits BT Model # L 2000, L 2300 & LHM 230
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Load Wheel Diameter | 3.25 x 3.625 in |
| Steer Wheel Diameter | 7 x 2 in |
Product Details
| Assembly Required | No |
| Type | Wheel |
| For Use with Make | BT Prime Mover |
| Material | Polyurethane |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | GWK-BTL-CK |
| Compatible Part/Model Number | L 2000, L 2300, LHM 230 |
| Brand | Generic Parts Service |