Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Generic Parts Service

Model # :WBB2278313

MPN #: GWK-VJ2-CK

Complete Wheel Kit for Manual Pallet Jack GWK-VJ2-CK - Valu-Jack Model# 5500-2 Hydraulic Unit

Product Description
    Complete Wheel Kit
  • Complete Wheel Kit Includes (2) Ultra Poly (70D) Load Wheel Assemblies & (2) Poly on Nylon Steer Wheel Assemblies with Bearings, Axles & Fasteners
  • A cost effective, easy to install solution containing all the parts you need to replace the wheels on your pallet jack. Parts are shipped in an easy to store compact box.


PRICE
$219.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Load Wheel Diameter3 x 3.75 in
Steer Wheel Diameter7 x 2 in

Product Details

Assembly RequiredNo
TypeWheel
For Use with MakeValu-Jack
MaterialPolyurethane Load Wheels, Poly on Nylon Steer Wheels
Package Quantity1
ColorBlack
Manufacturers Part NumberGWK-VJ2-CK
Compatible Part/Model Number5500-2 Hydraulic Unit
BrandGeneric Parts Service