- Complete Wheel Kit
- Includes (2) Ultra-Poly (70D) Load Wheel Assemblies (2.9" Diameter) & (2) Poly Steer Wheel Assemblies with Bearings, Axles & Fasteners
- A cost effective, easy to install solution containing all the parts you need to replace the wheels on your pallet jack. Parts are shipped in an easy to store compact box.
Complete Wheel Kit for Manual Pallet Jack GWK-BTU-CK - Fits BT Model # L 2000-U & L 2300-U
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Load Wheel Diameter | 2.90 x 3.75 in |
| Steer Wheel Diameter | 7 x 2 in |
Product Details
| Assembly Required | No |
| Type | Wheel |
| For Use with Make | BT Prime Mover |
| Material | Polyurethane |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | GWK-BTU-CK |
| Compatible Part/Model Number | L 2000-U, L 2300-U |
| Brand | Generic Parts Service |