Complete Wheel Kit for Manual Pallet Jack GWK-LR0655-CK - Fits Lift-Rite(Big Joe) Model # LR0655
Write a Review
|
Questions & Answers (0)
Product Description
A cost effective, easy to install solution containing all the parts you need to replace the wheels on your pallet jack. Parts are shipped in an easy to store compact box.
Complete Wheel Kit Includes (2) Ultra-Poly (70D) Load Wheel Assemblies & (2) Nylon Wheel Assemblies with Bearings, Axles & Fasteners
Complete Wheel Kit Includes (2) Ultra-Poly (70D) Load Wheel Assemblies & (2) Nylon Wheel Assemblies with Bearings, Axles & Fasteners
PRICE
$229.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Load Wheel Diameter | 3 x 3.75 in |
| Steer Wheel Diameter | 8 x 2 in |
Product Details
| Assembly Required | No |
| Type | Wheel |
| For Use with Make | Lift-Rite - Big Joe |
| Material | Polyurethane |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | GWK-LR0655-CK |
| Compatible Part/Model Number | LR0655 |
| Brand | Generic Parts Service |