Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Generic Parts Service

Model # :WBB1968938

MPN #: GWK-MLX55-CK

Complete Wheel Kit for Manual Pallet Jack GWK-MLX55-CK - Fits Mobile Model # MLX55

Product Description
Complete Wheel Kit for Manual Pallet Jack GWK-MLX55-CK - Fits Mobile Model # MLX55

  • Complete Wheel Kit
  • Includes (2) Ultra-Poly (70D) Load Wheel Assemblies & (2) Poly Steer Wheel Assemblies with Bearings, Axles & Fasteners
  • A cost effective, easy to install solution containing all the parts you need to replace the wheels on your pallet jack. Parts are shipped in an easy to store compact box.


PRICE
$209.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Load Wheel Diameter3 x 3.50 in
Steer Wheel Diameter7 x 2 in

Product Details

Assembly RequiredNo
TypeWheel
For Use with MakeMobile
MaterialPolyurethane
Package Quantity1
ColorBlack
Manufacturers Part NumberGWK-MLX55-CK
Compatible Part/Model NumberMLX55
BrandGeneric Parts Service