3M Comply Sterilization Load Labels 1257B, Expires, Blue, 2.85 cm x 1.58 cm, 12 Rolls/Case
Write a Review
|
Questions & Answers (0)
Product Description
Durable, lightweight applicator is easy to use, Labels available in several colors for easy color-coding by destination, department, etc. Strong label adhesive keeps label in place during sterilization, eliminating the need for relabeling, Adhesive is Latex Free.
PRICE
$209.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/8 |
| Width | 5/8 |
Product Details
| Type | Label System |
| Package Quantity | 12 |
| Color | Blue |
| Application | Record Keeping |
| Manufacturers Part Number | 7000053501 |
| Brand | Comply |