These adhesive paper labels help shippers and receivers to identify the shipping status for the products. They come with stock on silicone coated release paper. These labels come in 500 pieces per roll.
Model # :WBB464634
MPN #: DL3565
2" Dia. Round Paper Labels w/ "Qc Passed" Print, Blue & White, Roll of 500
|
Questions & Answers (0)
Product Description
PRICE
$20.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 2 in |
Product Details
| Labels per Roll | 500 |
| Material | Coated Paper |
| Package Quantity | 1 roll |
| Color | Blue |
| Manufacturers Part Number | DL3565 |
| Text | QC Passed |