Eco-Products® Compostable Fork, TPLA, White, Pack of 750
Write a Review
|
Questions & Answers (0)
Product Description
Disposable cutlery made from plant based TPLA compostable plastic (70% non-GMO corn and 30% talc). Designed to reduce waste and provide a safe, non-toxic alternative to plastic. Suitable for food up to 180°F. Can also be reused and is dishwasher safe. Great for catering, takeout, cafeterias, restaurants, cafes and food trucks. 100% compostable in three to six months in a commercial composting facility.
PRICE
$85.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/16 in |
Product Details
| Made in the USA | No |
| Material | Plastic |
| Package Quantity | 750 |
| Recyclable/Compostable | Compostable |
| Color | White |
| Manufacturers Part Number | FO-PS-I |
| Brand | Eco-Products |
Compliance & Certifications
| Certifications | BPI Certified Compostable, USDA Certified Biobased 96% |