Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB3234015

MPN #: 6088

Exair® Compressed Air Operated Line Vac Only, Aluminum, 128 CFM, 5" Hose

Product Description
EXAIR's® compressed air operated Line Vac connects to standard hose to create a powerful in-line conveyor material handling system. Unlike belt or screw type conveyor equipment, Line Vac conveyors are ideal for moving large volumes of material over long distances without clogging or jamming. The material flow rate is easily controlled with a pressure regulator. An optional bracket permits easy mounting. No moving parts or electricity assures maintenance free operation. Sizes will fit from 3/8" to 5" inside diameter hose. Aluminum is the economical choice for general purpose conveying. Maximum temperature: 250°F (121°C).

Applications:
  • Hopper loading
  • Fiber tensioning
  • Material conveying
  • Waste/trim removal
  • Chip removal
  • Part transfer
  • Filling operations
Advantages:
  • Compact
  • Quiet
  • Fits standard hose or tube
  • Aluminum or stainless steel
  • High throughput capacity
EXAIR® Line Vacs comply with OSHA's Safety Requirements, the EU General Product Safety Directive (2001/95/EC) and meet the noise limitation requirements of the EU Machinery Directive (2006/42/EC). All sound level measurements are taken at 3 feet away.

Look for this symbol to designate conflict mineral free products throughout our website. EXAIR® supports Section 1502 of the Dodd-Frank Wall Street Reform and Consumer Protection Act and we are committed to compliance with the conflict minerals rule in order to curb the illicit trade of tin, tantalum, tungsten and gold in the DRC region. EXAIR® is using the CMRT 3.02 template to document our supply chain and commitment to conflict free products.

PRICE
$1,099.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Throat Diameter4-3/4 in
Hose Inside Diameter5 in

Product Details

Male/Female ThreadFemale
CFM128 CFM
MaterialAluminum
Manufacturers Part Number6088
PSI80 psi
@ PSIG80 psig
BrandExair

Compliance & Certifications

CertificationsCE, OSHA