Compression Mount - 75 Lbs. Max Load - 1/4" Deflection - Vibra Systems FMD-3
Write a Review
|
Questions & Answers (0)
Product Description
FMD Double deflection - compression mounts have great elasticity in axial-radial direction and provide excellent isolation from vibration and noise. This model is designed for compression loads and is not recommended for shear or tension load. Maximum recommended shock loads should not exceed 50% of maximum vertical load. Recommended Use: Motors, fans, pumps, compressors, transformers, electrical, lab-testing equipment, and cabinet enclosures, as well as HVAC and other industrial appliances.
PRICE
$33.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.13 in |
| Width | 1.75 in |
| Height | 1.00 in |
| Weight Capacity | 75 lbs |
| Max Deflection | 0.25" |
| Mount Height | 1.00 in |
| Load Capacity Range | 0 - 100 lbs |
| Mount Hole Diameter | 1.25 (Top Dia.) in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Color | Black |
| Country of Origin | Import |
| Material | Metal and Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | FMD-3 |
| Brand | Vibrasystems |