Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vibrasystems

Model # :WBB2088382

MPN #: VMT-500

Vibra Systems VMT-500 - Leveling Compression Mount 1/2-13x6" Bolt 500 Lbs.

Product Description
These mounts are ideal for a wide range of installations where simple and precise leveling is required. Diamond cell neoprene pads provide a firm grip to the floor. The VMT mount is self - aligning without sacrifice to stability and compensates for slightly uneven floors. A neoprene pad fits tight in a cast iron cover cavity preventing separation the of pad and cover which eliminates reliance on adhesives. A load range of up to 12000 lbs. with the leveling feature makes this mount very popular for numerous industrial applications.

Features:

  • Controls vibration and noise
  • Resistant to oil and cleaning compounds
  • Save on installation costs no cementing required
  • Meets OSHA requirements for anchoring machinery
  • Ideal for placement under equipment with a vertical load only
PRICE
$63.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width4 in
Height7 in
Weight2 lbs
Max Load500 lbs
Mount Height1 in
Mount Hole Diameter4 in
Bolt Size1/2 - 13 in

Product Details

ColorCharcoal Grey
MaterialMetal
Package Quantity1
Manufacturers Part NumberVMT-500
BrandVibrasystems

Warranty

Warranty6 Months After Installation