Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB831775

MPN #: 8T4WP1

Leveling Mount w/ Lag Bolt Holes, 1/2-13 x 4" Stud, 1.97" Base Dia, 5.375"H, 4000 lbs Load Cap - USA

Product Description
Leveling Mount W/Lag Bolt Holes, 1/2-13 x 4" Stud, 1.97" Base Dia, 5.375"H, 4000 Lbs. Load Cap

Leveling feet are simple, economically priced components. The static load rating of these feet is limited due to the acceptable load rating of the stud (tensile strength 500/mm²). The values given in the table assume a straight compressive load, perpendicular to the foot. The bending and buckling stress factors often found in the actual application reduce the load rating of the stud, and must be compensated for accordingly. To insure proper leveling mount size, divide the machine weight by the number of feet required. This will equal the pounds or load per leveling foot.

PRICE
$15.25

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height5.38 in
Weight Capacity4000 lbs
Stud Length4.00 in
Load Capacity Range2500 - 5000 lbs
Thread1/2-13 in
Unit of MeasurementInch (Imperial)
Base Diameter1.97 in

Product Details

Country of OriginMade in USA
MaterialGlass Filled Nylon Plastic
DescriptionLeveling Foot (w/ Bolt & Lag Bolt Holes)
Manufacturers Part Number8T4WP1
BrandJ.W. Winco
Leveler MaterialZinc Plated Steel