Relief Pak® Cold and Hot Donut® Compression Sleeve compress offers heat therapy, cold therapy and compression. The roll-on pack is easy to apply and stays in place without straps. The pack provides cold or hot treatment to soothe discomfort from arthritis, sprains, strains, bruises and swelling. Simply heat pack in microwave to make warm, or chill in freezer to make cool. Each pack comes with a compression sleeve to wear between the pack and your skin. Pack is non-toxic. Finger (for up to 1" circumference).
Relief Pak® Cold n' Hot® Donut® Compression Sleeve, Finger
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 6 in |
| Height | 2 in |
| Weight | 1 lbs |
| Size | 1" Circumference |
Product Details
| Color | Blue |
| Style | Finger |
| Material | Gel |
| Package Quantity | 1 |
| Description | Cold n' Hot® Donut® Compression Sleeve |
| Manufacturers Part Number | 11-1530 |
| Brand | Relief Pak |
Warranty
| Warranty | 1 yr |