Tiger Tail® Hot/Cold Water Therapy Bag, Medium, 1/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The Hot/Cold Water Therapy Bag is a simple, yet effective tool to relieve sore muscles, soothe minor muscle pain and cramping, and alleviates stress and tension. This thin, lightweight, sturdy bag can support up to 600 lbs of pressure. It is designed to deliver heat or cold therapy to any part of the body quickly and easily by conforming to all body curves. Hypoallergenic, no Latex, and no odor.
PRICE
$31.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 15 in |
| Height | 3/4 in |
| Size | 2.5 Gallon |
Product Details
| Style | Medium |
| Type | Hot/Cold Pack |
| Material | Polymer |
| Package Quantity | 1 |
| Description | Hot/Cold Water Therapy Bag |
| Color | Clear |
| Manufacturers Part Number | WBRP-MD |
| Brand | Tiger Tail |