Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kellogg Compressor

Model # :WBB2115057

MPN #: L800052

LP Compressor L800052, Model LP205, 2-Stage Saylor Beall Style Compressor Pump, 2 Cylinder, 3-7.5 HP

Product Description
LP's two stage air compressor pumps are built using solid modeling creation and precision CNC machining, honing, and grinding. Our two stage compressor pumps are available with head unloaders for dual control operation and use B10 bearings designed with a life of over 8000 hours. Two-Stage LP reciprocating pumps are capable of running 100% duty cycles required by heavy duty, industrial applications. The pistons are forged aluminum alloy (low pressure) and precision cast iron (high pressure). Our crankcases are precision machined iron, with CNC ground bearing journals. We use Swedish Steel valves that are stress relieved and assembled with lapped discs to provide long life. LP manufactures a number of different styles, from the classic Kellogg American design to the popular Saylor Beall style pump.

PRICE
$799.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-2/3 in
Width20-2/3 in
Height22-2/3 in
Weight225 lbs

Product Details

Oil TypeOil Lubricated
Horsepower3-7.5 HP
Oil SystemSplash Lubricated
Pump DriveBelt Drive
ColorBlack
Pump MaterialCast Iron
Max PSI175 psi
Air FilterYes
Oil Sight GlassYes
Manufacturers Part NumberL800052
Number of Cylinders2
Pump RPM600-1200
Pump TypeTwo-Stage
BrandKellogg Compressor

Warranty

Warranty1 yr