California Air Tools SP-9413 1 HP Ultra Quiet & Oil-Free Air Compressor Motor
|
Questions & Answers (0)
Product Description
The California Air ToolsSP-9413 Ultra Quiet & Oil-Free Air Compressor Pump/Motoris designed to be one of the quietest in the industry having only60 decibels of sound.The "New" SP Series of Ultra Quiet Air Compressor Motors have been designed to increase duty cycle and allow for longer continuous runtimes. These motors are engineered to dissipate the heat better which allows for a cooler operation reducing wear and increasing life before service. The powerful 1.0HP motor operates at only 1680 RPM creating less noise and less wear. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. TheSP-9413 pump/motor has a Oil-Free Dual Piston pump designed to have a life cycle of3000 Plus hours before repair.
PRICE
$229.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-2/3 in |
| Width | 5 in |
| Height | 7-1/2 in |
| Weight | 21 lbs |
Product Details
| Pump Speed | 1680 rpm |
| CFM | 3.10 CFM @ 40 PSI / 2.20 CFM @ 90 PSI CFM |
| Horsepower | 1 HP |
| Power Supply | Electric |
| Amperage | 8.5 A |
| CFM @ 40 PSI | 3.10 CFM |
| Max PSI | 120 psi |
| Voltage | 110 V |
| Phase | Single |
| Manufacturers Part Number | SP-9413 |
| Peak Horsepower | 2 HP |
| CFM @ 90 PSI | 2.20 CFM |
| Brand | California Air Tools |
Warranty
| Warranty | 1 yr |