Global Industrial
Model # :WB253700BL
Global Industrial™ Security Computer CPU Enclosed Cabinet Side Car, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial™ ENCLOSED COMPUTER CPU TOWER SIDE CAR CABINET
This CPU side security cabinet holds CPU towers safely and securely. Frees up space in Computer Cabinets lower compartment for larger printers. This CPU tower storage cabinet easily attaches to Global Industrial™ Mobile Computer Cabinets. Hooks on to either side of lower compartment for easy installation. Front and rear cabinet doors feature louvers for ventilation and cylinder locks for security. Cable management openings throughout. CPU cabinet exterior measures 12"W x 22-1/2"D x 21-1/2"H; interior measures 7-7/8"W x 21"D x 18-1/4"H. This CPU side cabinet acts as side shelf to eliminate need for additional shelf (**NOTE: Cannot install both side shelf and CPU side cabinet to one side of computer cabinet.) This unit accepts Optional Exhaust Fan installation to help reduce heat build up and maintain CPU cooling.
This CPU side security cabinet holds CPU towers safely and securely. Frees up space in Computer Cabinets lower compartment for larger printers. This CPU tower storage cabinet easily attaches to Global Industrial™ Mobile Computer Cabinets. Hooks on to either side of lower compartment for easy installation. Front and rear cabinet doors feature louvers for ventilation and cylinder locks for security. Cable management openings throughout. CPU cabinet exterior measures 12"W x 22-1/2"D x 21-1/2"H; interior measures 7-7/8"W x 21"D x 18-1/4"H. This CPU side cabinet acts as side shelf to eliminate need for additional shelf (**NOTE: Cannot install both side shelf and CPU side cabinet to one side of computer cabinet.) This unit accepts Optional Exhaust Fan installation to help reduce heat build up and maintain CPU cooling.
PRICE
$289.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/8 in |
| Depth | 22-1/2 in |
| Height | 21-1/2 in |
| Weight | 26 lbs |
Product Details
| Assembly Required | No |
| Type | CPU Holder |
| Color | Blue |
| Accessory Type | Side Car |
| Enclosure Type | CPU Only |
| Material | Steel |
| Description | Enclosed Computer CPU Tower Cabinet - Locking Security |
| Manufacturers Part Number | 253700BL |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |