Global Industrial
Model # :WB237368BK
Side Shelf Kit For Global Industrial™ Computer Cabinet, Black, Set of 2
|
Questions & Answers (0)
Product Description
Add these shelves to either side of your computer cabinet for a convenient work surface. This kit includes a set of 2 shelves, each measuring 12"W x 22-1/2"D. Includes a tough powder coat finish. Weight capacity is up to 45 lbs.
Please Note: Cannot install both side shelf and CPU side cabinet to one side of computer cabinet.
Please Note: Cannot install both side shelf and CPU side cabinet to one side of computer cabinet.
PRICE
$125.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 22-1/2 in |
| Height | 6 in |
| Weight Capacity | 45 lbs |
Product Details
| Type | Shelf |
| Material | Steel |
| Package Quantity | 2 |
| Description | Side Shelf Kit |
| Color | Black |
| Manufacturers Part Number | 237368BK |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |