Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB250197

Nexel™ 4-Shelf Mobile Wire Computer LAN Workstation w/Keyboard Tray, 60"W x 24"D x 69"H, Chrome

Product Description
Nexel™ 4-Shelf Mobile Wire Computer LAN Workstation with Keyboard Tray, 60"W x 24"D x 69"H, Chrome

Nexel™ Mobile LAN Shelving Workstation holds your LAN equipment in one organized work center. Printouts and information can be accessed without running to different locations. Wire construction promotes air circulation and prevents dust build-up. 69"H LAN Shelving comes with four shelves. LAN units come with one slide-out keyboard shelf with wrist rest, (for keyboards up to 23"W x 11"D). Four 5" polyurethane swivel casters (two with brakes) for complete mobility. Order additional shelves and keyboard drawers (for LAN shelving only) to suit your needs. Attractive chrome-plated finish. Easy Assembly. NOTE: Image shown with optional document holder and shelf ledges.

PRICE
$525.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height69 in
Weight Capacity600 . per Shelf lbs
Weight125 lbs

Product Details

Assembly RequiredYes
Document HolderNo
Keyboard ShelfYes
ColorSilver
Wheel Type5" Swivel Casters, 2 with Brakes
CastersYes
Number of Shelves4
MaterialSteel
DescriptionMobile Computer LAN Workstation with Keyboard Tray
Manufacturers Part Number250197
BrandNexel

Warranty

Warranty1 yr