Nexel
Model # :WB695415BK
Nexel 4-Shelf Wire Computer LAN Workstation, 60"W x 24"D x 63"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Nexel 4-Shelf Wire Computer LAN Workstation, 60"W x 24"D x 63"H, Black
Nexel Computer LAN station series allows you to easily work with multiple servers/computers in one workstation Heavy-duty welded steel wire construction promotes air circulation, light and fire suppressant distribution, and prevents dust build up.
Nexel's exclusive Black Epoxy high performance finish is guaranteed against rust and corrosion for 7 full years in dry storage applications.
Nexel Computer LAN station series allows you to easily work with multiple servers/computers in one workstation Heavy-duty welded steel wire construction promotes air circulation, light and fire suppressant distribution, and prevents dust build up.
Nexel's exclusive Black Epoxy high performance finish is guaranteed against rust and corrosion for 7 full years in dry storage applications.
PRICE
$475.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 63 in |
| Weight Capacity | 600 . per Shelf lbs |
Product Details
| Keyboard Shelf | No |
| Document Holder | No |
| Number of Shelves | 4 |
| Material | Steel |
| Description | Computer LAN Workstation |
| Color | Black |
| Casters | No |
| Brand | Nexel |