Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :T9FB3200056

MPN #: 2809A

Zing Concealed Carry Sign, Wisconsin Regulations, 10"W x 14"H, Recycled Aluminum

Product Description
Zing® Policy Sign, "Notice No Weapons Or Firearms Except In Your Locked Motor Vehicles (Wisconsin)," complies with Wisconsin state law and clearly communicates weapons policy.

Aluminum signs are made from 94% recycled materials. The signs are printed with UV-resistant inks, and are suitable for indoor and outdoor use. The signs are pre-drilled for easy mounting.

All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. 7" x 5" signs are sold 2/pack.

PRICE
$30.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height14 in
Size14 x 10 in

Product Details

Sign ShapeRectangle
TypeConcealed Carry Sign
Sign LegendNotice No Weapons Or Firearms Except In Your Locked Motor Vehicles
ColorBlue/Red/Black
MaterialAluminum
Language(s)English
Package Quantity1
Legend HeadingNotice
Manufacturers Part Number2809A
BrandZing