Zing Concealed Carry Window Decal, No Concealed Weapons Allowed..., 5"W x 7"H, Polystyrene, Pk of 2
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Policy Sign, "Notice No Concealed Weapons Allowed in This Building," clearly communicates weapons policy.
Window Decals (face-adhesive signs) are designed to be placed on the inside of windows.
All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. 7" x 5" signs are sold 2/pack.
Window Decals (face-adhesive signs) are designed to be placed on the inside of windows.
All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. 7" x 5" signs are sold 2/pack.
PRICE
$11.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Height | 7 in |
| Size | 7 x 5 in |
Product Details
| Sign Shape | Rectangle |
| Type | Concealed Carry Sign |
| Sign Legend | No Concealed Weapons Allowed In This Building |
| Color | Blue/Red/Black |
| Material | Polystyrene |
| Language(s) | English |
| Package Quantity | 2 |
| Legend Heading | No Concealed Weapons Allowed In This Building |
| Manufacturers Part Number | 1812D |
| Brand | Zing |