JL Industries Concealed Frame Steel Access Panel For Wallboard, Lock, White, 18" W x 18" H
Write a Review
|
Questions & Answers (0)
Product Description
A concealed frame access panel with integral wallboard bead and paintable door & frame lip will provide a seamless, built-in look for any wall or ceiling access door.
PRICE
$119.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12 lbs |
| Overall Frame Height | 20 in |
| Door Width | 18 in |
| Rough Opening | 18-1/2 x 18-1/2 in |
| Door Height | 18 in |
| Overall Frame Width | 20 in |
Product Details
| Type | Access Panel For Wallboard W/Lock |
| Color | White Powder Coat Primer |
| Number of Latches | 2 |
| Number of Doors | 1 |
| Latch Type | Cylinder Lock |
| Manufacturers Part Number | 9TMW-1818LW |
| Brand | JL Industries |