Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Compare-N-Save

Model # :WBB1508834

MPN #: 75324

Compare-N-Save® Concentrate Grass & Weed Killer, 1 Gallon Bottle - 75324

Product Description
Compare-N-Save® Concentrate Grass & Weed Killer 1 Gallon Bottle - 75324

Get to the root and kill grass and weeds with Compare-N-Save 41% Glyphosate Concentrate Grass and Weed Killer. Use for lawn or garden replacement, on patios, walkways, or in and around fences and gardens to remove unwanted grass and weeds. The 1 gal. container will treat over 25,000 sq. ft. with visible results in as little as 2 to 4 days. Rainfast in 2 hours. Bilingual consumer friendly label. Kills all grass and weeds.

PRICE
$75.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Coverage250,00 Sq. Ft.

Product Details

StyleConcentrated Liquid
TypeGrass & Weed
Size Type1 Gallon Bottle
Package Quantity1 Bottle
Manufacturers Part Number75324
BrandCompare-N-Save