Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Compare-N-Save

Model # :WBB1508837

MPN #: 75325

Compare-N-Save® Concentrated Grass & Weed Killer, 2-1/2 Gallon Bottle - 75325

Product Description
Compare-N-Save® Concentrate Grass & Weed Killer 2-1/2 Gallon Bottle - 75325

Get to the root and kill grass and weeds with Compare-N-Save 41% Glyphosate Concentrate Grass and Weed Killer. Use for lawn or garden replacement, on patios, walkways, or in and around fences and gardens to remove unwanted grass and weeds. The 2-1/2 gal. container will treat over 63,000 sq. ft. with visible results in as little as 2 to 4 days. Rainfast in 2 hours. Bilingual consumer friendly label. Kills all grass and weeds.

PRICE
$139.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Coverage63,000 Sq. Ft.

Product Details

StyleConcentrated Liquid
TypeGrass & Weed
Size Type2-1/2 Gallon Bottle
Package Quantity1 Bottle
Manufacturers Part Number75325
BrandCompare-N-Save