RM43 Total Vegetation Control, 1 Gallon - 76500
|
Questions & Answers (0)
Product Description
RM43 RM43 43% Glyphosate Plus Weed Control TVC 1 Gallon - 76500
RM43 43% Glyphosate Plus Weed Preventer Total Vegetation Control kills grasses and weeds and prevents re-growth for up to 1 year. 1 gal. treats 17,297 sq. ft. and makes up to 21 gal. of ready-to use equivalent. Do not apply over the root zone of desirable plants. RM43 can be used as a bareground treatment to prevent vegetation for up to one year or for spot control of brush, vines, and weeds along fencerows, around farm buildings, on vacant lots, along roadsides, and more.
RM43 43% Glyphosate Plus Weed Preventer Total Vegetation Control kills grasses and weeds and prevents re-growth for up to 1 year. 1 gal. treats 17,297 sq. ft. and makes up to 21 gal. of ready-to use equivalent. Do not apply over the root zone of desirable plants. RM43 can be used as a bareground treatment to prevent vegetation for up to one year or for spot control of brush, vines, and weeds along fencerows, around farm buildings, on vacant lots, along roadsides, and more.
PRICE
$129.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Coverage | 17,297 Sq. Ft. |
Product Details
| Style | Contact Spray |
| Type | Grass & Weed |
| Size Type | 1 Gallon Bottle |
| Package Quantity | 1 Bottle |
| Manufacturers Part Number | 76500 |
| Brand | RM43 |