Compare-N-Save® Concentrate Indoor/Outdoor Insect Control, 32 Oz. Bottle - 75366
Write a Review
|
Questions & Answers (0)
Product Description
Compare-N-Save® Concentrate Indoor/Outdoor Insect Control 32 Oz. Bottle - 75366
Control insects indoors and outdoors with Compare-N-Save 7.9% Bifenthrin concentrate indoor and outdoor insect control. Kills cockroaches, carpenter ants, fire ants and other listed insects. This insecticide can be tank mixed with other pesticides, including insect growth regulators. The 32 oz. container will treat up to 176,000 sq. ft.
Control insects indoors and outdoors with Compare-N-Save 7.9% Bifenthrin concentrate indoor and outdoor insect control. Kills cockroaches, carpenter ants, fire ants and other listed insects. This insecticide can be tank mixed with other pesticides, including insect growth regulators. The 32 oz. container will treat up to 176,000 sq. ft.
PRICE
$61.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Coverage | 176,000 Sq. Ft. |
Product Details
| Style | Contact Spray |
| Type | Multi-Insect |
| Capacity | 32 oz |
| Size Type | 32 oz. Bottle |
| Material | Liquid |
| Package Quantity | 1 Bottle |
| Manufacturers Part Number | 75366 |
| Brand | Compare-N-Save |