Flowtron® Galaxie Wall Sconce - 40W Beige - FC4400
Write a Review
|
Questions & Answers (0)
Product Description
Effective and sanitary. Galaxie Wall Sconces combine ultraviolet blacklight energy with Flowtron's exclusive fly attracting pheromone (Fly Lure) to make these units powerful fly control devices that are both effective and economical to operate. Flies and other light sensitive flying insect pests are attracted to the ultraviolet light and special fly lure, and are eliminated silently as they come in contact with the large capacity, strategically placed adhesive board. The unobtrusive, attractive design, in eye-appealing beige, is ideally suited for installation in front-of-store locations or in any sensitive area where flies are a threat to sanitation and where the use of chemical pesticides is undesirable. Effective, sanitary fly and flying insect control. Replaceable no-escape adhesive board. Deflector panels concentrate UV light and, unlike other brands, prevent UV radiation from reflecting onto mounting surfaces causing surfaces to fade. Beige colored steel enclosure. Includes FREE fly lure (pheromone). Lure increases effectiveness in attracting and killing house and garbage flies. UL and CSA listed. Meets USDA and FDA guidelines. One year limited manufacturers warranty.
PRICE
$99.99
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-3/4 in |
| Depth | 5-3/4 in |
| Height | 14-1/2 in |
| Weight | 9 lbs |
| Cord Length | 66" |
| Coverage | 600 Sq. Ft. |
Product Details
| Type | Flying Insects |
| Color | White |
| Amperage | 0.5 A |
| Hertz | 60 Hz |
| For Use With | BF150, GB440, FA5000 |
| Style | Wall Sconce |
| Wattage | 40 W |
| Voltage | 120 V |
| Material | Metal |
| Package Quantity | 1 System |
| Manufacturers Part Number | FC4400 |
| Brand | Flowtron |