Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bird Barrier

Model # :WBB2282047

MPN #: PC-BB10

Bird Barrier Cimi Shield Knock-Out Bed Bug Killer, 6 oz. Bottle - PC-BB10

Product Description
Cimi Shield Knock-Out is for active infestations and offers a 12 month residual FIFRA 25(b) solution that kills bed-bugs and other similar insects (such as cockroaches, ants, millipedes, carpet beetles, silverfish, fleas, ticks) on contact, and leaves a residual on fabrics and fibers that will continue killing for up to one full year. Cimi-Shield Knock-Out is delivered as 6 ounces of liquid that is mixed with distilled water to make a full gallon.

Features:

  • Kills bed bugs on contact
  • Non-toxic; won't harm the environment
  • Derived from soybean oil
  • Removes bed bugs' waxy outer layer
  • Has zero odor
  • Will not stain
  • Easily applies with a pump sprayer
  • Sold as a concentrate, mix with distilled water
  • Meets FIFRA 25(b) Guidelines to be "Generally Regarded As Safe"
  • Delivers 12 months of residual protection on textile surfaces


PRICE
$405.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Coverage Area1,200 to 1,500 ft²

Product Details

StyleBottle
TypeBed Bugs
Capacity6 oz
Size Type6 oz. Bottle
MaterialLiquid
Package Quantity1 Bottle
ColorBrown
Manufacturers Part NumberPC-BB10
BrandBird Barrier