Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bohlmann

Model # :WB240846GY

MPN #: DFWM-12-FR-GRAY

Concrete Outdoor Wall Mount Drinking Fountain, Freeze Resistant, Gray Limestone

Product Description
Wall mount drinking fountains are popular for use indoors and outdoors Concrete drinking fountains provide clean drinking water for any environment. Wall mount water fountains are made of pre-cast concrete with lead free components including stainless steel receptor, access doors and mounting brackets to provide weather proof and corrosion resistance That's great for outdoor applications. Drinking fountains include vandal resistant screws and double bubbler projector with chrome plated exposed fittings for theft protection and an attractive finish. Smooth, contoured basins with rounded corners and edges helps reduce splatter, ensure proper drainage and prevent standing waste water. Concrete water fountains are easy-to-clean and have beveled edges and corners for safety. Freeze resistant drinking fountains prevent frost or frozen water in colder climates. Features a freeze resistant valve system that installs behind a non-freezing wall for housing the water connection from the stop to the strainer.

PRICE
$1,869.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Depth12 in
Height9-7/8 in
Weight60 lbs
Drain Size1/4 in
Water Inlet Size3/8 in

Product Details

RefrigeratedNo
ColorGray
Max PSI105 psi
Freeze/Frost ResistantYes
Number of Stations1
MaterialAggregate Stone
Manufacturers Part NumberDFWM-12-FR-GRAY
FilterNot Included
Installation TypeOn-Wall
Vandal ResistantNo
BrandBohlmann

Compliance & Certifications

ADA CompliantNo