Global Industrial
Model # :WB761224
Global Industrial Outdoor Wall Mount Drinking Fountain, Stainless Steel
|
Questions & Answers (0)
Product Description
Ideal for outdoor recreational areas, school campuses, office complexes, golf courses and more. Outdoor Drinking Fountains are constructed of corrosion resistant 316 stainless steel to withstand blazing sun, wet weather and wear. Vandal resistant bubbler features a hood guard to prevent contamination and tampering. Anti-theft screws secure the access compartments. No electrical power required. Push button activation for ease of use. Fountain is rated for inlet water pressure of 20-105 PSI. This product has a warranty of 1 Year.
PRICE
$2,199.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/4 in |
| Height | 7-1/4 in |
| Weight | 21 lbs |
| Drain Size | 1-1/2 in |
| Water Inlet Size | 3/8 in |
Product Details
| Refrigerated | No |
| Color | Silver |
| For Outdoor Use | Yes |
| Freeze/Frost Resistant | Yes |
| Number of Stations | 1 |
| Material | 316 Stainless Steel |
| Manufacturers Part Number | 761224 |
| Filter | No |
| Installation Type | On Wall |
| Vandal Resistant | Yes |
| Cooler/Fountain Activation | Push Button |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | Yes |