Rust-Oleum Concrete Saver Flexible Joint Sealant 266733 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
High performance, two component polyurea designed for floor joints. Self-leveling, fast cure formula with over 80% elongation, can withstand 10-15% movement in the floor.
PRICE
$659.70 Sold in packages of 6 / $109.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 22 oz Can |
Product Details
| Type | Liquid |
| Size Type | 22 oz. Can |
| Package Quantity | 6 |
| Description | Flexible Joint Sealant |
| Color | Gray |
| Manufacturers Part Number | 266733 |
| Brand | Rust-Oleum |