AMES BLUE MAX Liquid Rubber Caulk & Sealant - 10.1 oz Tube
Write a Review
|
Questions & Answers (0)
Product Description
Blue Max® Caulk Crack Repair & Sealant is a thick, blue, elastomeric, waterproofing rubber primarily used as a filler & sealer for masonry, cement backer board, ICF, wood, metal, and EPDM. Fill & seal joints, holes, valleys, cracks, around vents, low spots, flashings & seams up to 5/8" wide
PRICE
$6.80
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10.1 oz |
Product Details
| Style | Gun-Grade Filler & Sealer |
| Type | Filler & Sealer |
| Material | Acrylic |
| Package Type | Tube |
| Package Quantity | 1 |
| Description | BLUE MAX Liquid Rubber Caulk & Sealant |
| Features | Non-Toxic, Eco-Friendly, Low VOC & Made in the USA |
| Color | Blue |
| Manufacturers Part Number | BMX10TUBEBE |
| For Use With | Multi-Surface Interior/Exterior Use. Top coat required for exterior applications |
| Brand | Ames |